
Crossover Truck Box, Gloss Black
Mfr # 124-5-04
Zoro # G516526633
product price: $1,723.99
/ea
Free Shipping & Returns
Key Features
Includes
Key
Overall Depth
22 13/16 in
Finish
Powder-Coated
Body Material
Aluminum
Color
Gloss Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124-5-04
Zoro #
G516526633
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 13/16 in
Overall Height
19 3/16 in
Overall Width
72 in
Details
Includes
Key
Finish
Powder-Coated
Body Material
Aluminum
Item
Cross Box
Color
Gloss Black
Storage Capacity
11.3 cu ft
Features
Lid Type
Non-Adjustable
Resistance Properties
Weather-Resistant
Latch Type
Push Button
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum
Description
Crossover Truck Box, Gloss Black, Gull Wing Lid, Overall Width 72 in, Overall Depth 22 13/16 in, Overall Height 19 3/16 in, Storage Capacity 11.3 cu ft, Includes Key, Body Material Aluminum, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.