Zoro Homepage

Steel Divider Insert Set, White, 1/8 in L, 4 in H

  • Mfr # 9824-3-01

  • Zoro # G0918900


product price: $41.39
/ea

Key Features

Overall Length
1/8 in
Overall Width
12 in
Material
Steel
Color
White
Product Type
Divider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9824-3-01
Zoro #
G0918900
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/8 in
Overall Height
4 in
Overall Width
12 in

Details

Material
Steel
Color
White
Item
Divider Insert Set
Product Type
Divider
Features
Armor Tuf Powder Coat Finish
Compatible Product Type
Van Shelving
Number of Dividers
4

Description

Divider Insert Set For 4In Deep Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.