Zoro Homepage

Ez-Cube, 51Inx42Inx14In

  • Mfr # 9452-3-01

  • Zoro # G0919226


product price: $714.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
White
Material
Steel
Finish
Powder-Coated
Overall Depth
14 in
Thickness
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9452-3-01
Zoro #
G0919226
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51 in
Overall Height
42 in
Overall Depth
14 in
Thickness
18 ga
Shelf Depth
14 in

Details

Color
White
Material
Steel
Item
Van Shelving
Finish
Powder-Coated
Includes
Mounting Hardware
Compatible Roof Type
High Roof, Low Roof, Medium Roof
End Panel Design
Tapered
Number of Shelves
4
Compatible Van Type
Universal

Description

Ez-Cube, 51Inx42Inx14In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.