Itemizer Drawer Unit
Mfr # 318-3
Zoro # G0669265
product price: $2,168.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
White
Material
Aluminum
Overall Depth
49 in
Load Capacity
250 lb
Finish
Powder-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318-3
Zoro #
G0669265
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
49 in
Overall Height
6 3/4 in
Drawer Height
4 1/4 in
Drawer Depth
46 1/2 in
Drawer Width
10 1/2 in
Details
Color
White
Material
Aluminum
Item
Itemizer Drawer Unit
Load Capacity
250 lb
Finish
Powder-Coated
Compatible Vehicle Type
Cargo Vans, Trucks
Number of Compartments
1
Drawer Load Capacity
75 lb
Number of Drawers
4
Description
Itemizer Drawer Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.