Zoro Homepage

Ladder Holder, Steel, Red

  • Mfr # 9887-7-01

  • Zoro # G614545239


product price: $6.35
/ea

Key Features

Overall Height
4 in
Overall Width
4 in
Overall Length
3 1/2 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9887-7-01
Zoro #
G614545239
UPC #
783965043021
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4 in
Overall Length
3 1/2 in

Details

Item
Ladder Holder
Material
Steel
Color
Red
Product Type
Ladder Holder

Description

REDZONE Ladder Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.