Zoro Homepage
This item is Discontinued.
Weather Guard Long Ladder Dual Drop-down kit 2265-3-01

Long Ladder Dual Drop-down kit (Discontinued)

  • Mfr # 2265-3-01
  • Zoro # G214479675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2265-3-01
Zoro #
G214479675
UPC #
783965047913
Country of Origin
China

Dimensions

Overall Height
12 9/10 in
Overall Width
29 1/2 in
Overall Length
110 9/10 in

Details

Item
Van Roof Rack
Material
Aluminum
Color
White
Finish
Powder-Coated

Description

Long Ladder Dual Drop-down kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.