Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Channel Kit

  • Mfr # 2115-0-01

  • Zoro # G111631480


product price: $355.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
115 in
Material
Aluminum
Includes
Roof Mounting Hardware
Color
Aluminum
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-0-01
Zoro #
G111631480
UPC #
783965050395
Country of Origin
China

Dimensions

Overall Length
115 in
Overall Width
1 1/2 in
Overall Height
3/4 in

Details

Material
Aluminum
Includes
Roof Mounting Hardware
Item
Mounting Channel Kit
Color
Aluminum
Product Type
Attachment Point

Description

Mounting Channel Kit, Aluminum Material, Aluminum Color, Includes Roof Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.