Zoro Homepage

Red Zone Large Bin Set

  • Mfr # 9856-7-01

  • Zoro # G0919451


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Overall Length
14 3/4 in
Includes
(3) Bins
Overall Width
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9856-7-01
Zoro #
G0919451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 3/4 in
Overall Width
16 1/2 in
Overall Height
7 in

Details

Color
Red
Material
Plastic
Item
Red Zone Large Bin Set
Includes
(3) Bins
Product Type
Bin
Compatible Product Type
Van Shelving
Number of Compartments
3

Description

Red Zone Large Bin Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.