Zoro Homepage

Red Zone Medium Bin Set

  • Mfr # 9855-7-01

  • Zoro # G0919445


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Overall Width
8 1/4 in
Overall Length
14 3/4 in
Includes
(6) Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9855-7-01
Zoro #
G0919445
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/4 in
Overall Length
14 3/4 in
Overall Height
7 in

Details

Color
Red
Material
Plastic
Item
Red Zone Medium Bin Set
Includes
(6) Bins
Product Type
Bin
Number of Compartments
6
Compatible Product Type
Van Shelving

Description

Red Zone Medium Bin Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.