Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Mat, 14In

  • Mfr # 8841

  • Zoro # G0918036


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyethylene
Overall Height
1/8 in
Product Type
Shelf Mat
Features
Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8841
Zoro #
G0918036
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
13 1/2 in
Overall Height
1/8 in

Details

Color
Black
Material
Polyethylene
Item
Shelf Mat
Product Type
Shelf Mat
Features
Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression
Compatible Product Type
Van Shelving, Vehicle Storage Drawers

Description

Shelf Mat, Polyethylene Material, Black Color, Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.