
Shelf Mat For 13In Deep Shelves
Mfr # 9832
Zoro # G0918009
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyethylene
Overall Height
1/8 in
Product Type
Shelf Mat
Compatible Product Type
Van Shelving, Vehicle Storage Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9832
Zoro #
G0918009
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13 in
Overall Length
150 in
Overall Height
1/8 in
Details
Color
Black
Material
Polyethylene
Item
Shelf Mat
Product Type
Shelf Mat
Compatible Product Type
Van Shelving, Vehicle Storage Drawers
Features
Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression
Description
Shelf Mat, Polyethylene Material, Black Color, Chemical-Resistant, Offers Low Water Absorption, Reduced Vapor Transmission, Excellent Chemical Resistance, and Noise Suppression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.