Steel Divider, Gray, 2 1/2 in H
Mfr # 9820
Zoro # G914603981
product price: $45.69
/eaKey Features
Overall Height
2 1/2 in
Overall Width
10 in
Material
Steel
Color
Gray
Product Type
Divider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9820
Zoro #
G914603981
UPC #
783965049740
Country of Origin
China
Dimensions
Overall Height
2 1/2 in
Overall Width
10 in
Details
Material
Steel
Color
Gray
Item
Divider
Product Type
Divider
Compatible Product Type
Van Shelving
Description
Bin Dividers, 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.