Zoro Homepage

Steel Divider, Gray, 2 1/2 in H

  • Mfr # 9825

  • Zoro # G014911214


product price: $42.69
/ea

Key Features

Overall Height
2 1/2 in
Overall Width
13 1/2 in
Material
Steel
Color
Gray
Product Type
Divider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9825
Zoro #
G014911214
UPC #
783965049757
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
13 1/2 in

Details

Material
Steel
Color
Gray
Item
Divider
Product Type
Divider
Compatible Product Type
Van Shelving

Description

Bin Dividers, 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.