
Steel Ez Cube Dividers, White, 12 in L, 6 in H
Mfr # 8401-3-01
Zoro # G0669238
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Overall Height
6 in
Overall Width
5/16 in
Material
Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8401-3-01
Zoro #
G0669238
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Height
6 in
Overall Width
5/16 in
Details
Material
Steel
Color
White
Item
Ez Cube Dividers
Product Type
Divider
Number of Dividers
8
Features
Armor Tuf Powder Coat Finish
Number of Compartments
8
Compatible Product Type
Van Shelving
Description
Ez Cube Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.