Zoro Homepage

Storage Bin Set, Plastic, Red

  • Mfr # 9859-7-01

  • Zoro # G014479622


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Plastic
Product Type
Bin
Includes
(6) Bins
Overall Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9859-7-01
Zoro #
G014479622
UPC #
783965044288
Country of Origin
United States

Dimensions

Overall Width
8 1/4 in
Overall Height
7 in

Details

Color
Red
Material
Plastic
Item
Bin
Product Type
Bin
Includes
(6) Bins
Compatible Product Type
Van Shelving
Number of Compartments
6

Description

REDZONE Medium 6 Bin Set 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.