Shop All Truck Boxes
Weather Guard
Truck Box, Aluminum, 47"W, Black, 13.1 cu. ft.
Mfr # 674-52-01
Zoro # G9971324
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 20-1/4"
- Color Matte Black
- Body Material Aluminum
- Finish Powder-Coated
Product Information
- Brand Weather Guard
- MFR # 674-52-01
- Zoro # G9971324
- UPC # 783965045452
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 20-1/4" |
Height | 19-1/4" |
Length | 47" |
Overall Width | 47 in |
Overall Height | 19 1/4 in |
Overall Depth | 20 1/4 in |
Details
Description
Truck Box Chest, Matte Black, Single Lid, Overall Width 47 in, Overall Depth 20 1/4 in, Overall Height 19 1/4 in, Storage Capacity 10 cu ft, 0.058 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes Removable Metal Tray, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Automotive Style Rotary Latch Mechanism, Limited Lifetime Warranty, Lid Hinge Yes, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yamaha XV1600A Road Star Street Motorcycle Year 2000 1602CC Solenoid - Switch 12V (WX-VT5E-1)
- MSD IGNITION COILS, RED, FORD ECOBOOST 3.5L V6, 2017 UP (82706)
- EGS 3P 2W 20A Amp 125/250V-Ac Receptacle (EFS175-2023)
- ROADPRO Antenna Shock Spring, Heavy Duty, 6 in. (RP-311HD)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- WEATHER GUARD Model 184-0-04 41in Lo-Side Box (184-0-04)
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft. (391-0-02)
- WEATHER GUARD Model 185-3-04 41in Lo-Side Box, Steel (185-3-04)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 39-5/8in W, Steel (338-5)
- WEATHER GUARD Model 117-0-04 Saddle Box, Aluminum (117-0-04)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10312)
- Weather Guard Truck Bed & Tailgate Accessories