This item is Discontinued.

Weather Guard Truck Box, Black, Non-Adjustable, 56 in 178-5-03

Truck Box, Black, Non-Adjustable, 56 in (Discontinued)

  • Mfr # 178-5-03
  • Zoro # G802457030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
178-5-03
Zoro #
G802457030
UPC #
783965066594
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Width
56 1/4 in
Overall Depth
16 1/2 in
Body Thickness
15 ga

Details

Item
Truck Box
Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Installation Hardware, Tie Downs
Lid Type
Non-Adjustable
Features
90 Degrees Cover Opening
Lid Style
Single Lid
Latch Mechanism
Automotive Dual-Stage Rotary
Cover Material
Powder Coated
Storage Capacity
3.8 cu ft
Weather Resistant
Yes
Mounting Style
Drill
Texture
Diamond Plate
Latch Type
Push Button
Lock Type
Keyed
Number of Compartments
1
Lid Material
Aluminum
Resistance Properties
Tamper-Resistant, Weather-Resistant
Truck Box Type
Side-Mount Truck Box

Description

Truck Box, Gloss Black, Single Lid, Overall Width 56 1/4 in, Overall Depth 16 1/2 in, Overall Height 13 in, Storage Capacity 3.8 cu ft, Mounting Style Drill, Latch Mechanism Automotive Dual-Stage Rotary, Includes Installation Hardware, Tie Downs, Body Material Aluminum, Cover Material Powder Coated, Lid Type Non-Adjustable, Features 90 Degrees Cover Opening, Weather Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.