This item is Discontinued.

Weather Guard Truck Box, Crossover, Aluminum, 62"W, Black, 8.9 cu. ft. 137-5-01

Truck Box, Crossover, Aluminum, 62"W, Black, 8.9 cu. ft. (Discontinued)

  • Mfr # 137-5-01
  • Zoro # G4022252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137-5-01
Zoro #
G4022252
UPC #
783965026420
Country of Origin
Unknown

Dimensions

Width
20-1/4"
Height
18-1/2"
Length
62"
Overall Width
62 in
Overall Height
18 1/2 in
Overall Depth
20 1/4 in
Body Thickness
16 ga

Details

Color
Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
8.9 cu. ft.
Includes
(2) Keys, Divider Tray
Mounting Type
Saddle Box
Lid Type
Non-Adjustable
Gauge
16 ga
Locking System
Automotive Dual-Stage Rotary
Features
Full Weather Seal, Retracting Extreme Protection Lock, Tamper-Resistant, Welded Reinforced Construction
Lid Style
Single Lid
Storage Capacity
8.9 cu ft
Item
Crossover Truck Box
Mounting Style
Crimp-Free, Drill-Free Clamped Brackets
Lid Hinge
Yes
Weather Resistant
Yes
Cover Material
Aluminum
Latch Mechanism
Push Button
Lid Material
Aluminum
Resistance Properties
Weather-Resistant
Mount Type
Clamped Bracket
Latch Type
Push Button
Lock Type
Keyed

Description

This Weather Guard 137-5-01 Crossover Truck Box is designed to protect your tools and equipment. It has a 90 degree cover opening that makes it easy to access the inside of the box. The Weather Guard Truck Box features an extreme protection lock, tamper resistant, full weather seal and 90 degree cover opening. With 8.9 cu ft capacity, this aluminum crossover truck box can hold all your tools with ease. The gloss black finish gives it a sleek look that will complement any vehicle. You will want to get yourself this Weather Guard 137-5-01 Crossover Truck Box because of its amazing design and protective features.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.