This item is Discontinued.

Weather Guard Truck Box, Crossover, Diamond Tread Aluminum, 66"W, Black, 8.7 cu. ft. 131-5-01

Truck Box, Crossover, Diamond Tread Aluminum, 66"W, Black, 8.7 cu. ft. (Discontinued)

  • Mfr # 131-5-01
  • Zoro # G6738164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131-5-01
Zoro #
G6738164
UPC #
783965032414
Country of Origin
Unknown

Dimensions

Width
20-1/4"
Height
18-1/2"
Length
66"
Overall Width
66 in
Overall Depth
20 1/4 in
Overall Height
18 5/8 in
Body Thickness
16 ga

Details

Color
Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
8.7 cu. ft.
Includes
(2) Keys, Tray
Mounting Type
Saddle Box
Lid Type
Non-Adjustable
Gauge
16 ga
Locking System
Automotive Dual-Stage Rotary
Features
Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, Latch Linking Protection
Mounting Style
Crimp-Free, Drill-Free Clamped Brackets
Lid Hinge
Yes
Weather Resistant
Yes
Latch Mechanism
Push Button
Cover Material
Aluminum
Lid Style
Single Lid
Storage Capacity
8.7 cu ft
Item
Crossover Truck Box
Latch Type
Push Button
Lid Material
Aluminum
Resistance Properties
Weather-Resistant
Lock Type
Keyed
Mount Type
Clamped Bracket

Description

Crossover Truck Box, Black, Single Lid, Overall Width 66 in, Overall Depth 20 1/4 in, Overall Height 18 5/8 in, Storage Capacity 8.7 cu ft, 16 ga Gauge, Mounting Style Crimp-Free, Drill-Free Clamped Brackets, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Tray, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.