This item is Discontinued.

Weather Guard Truck Box, Innerside, Aluminum, 56-1/4"W, Black, 4.1 cu. ft. 174-5-01

Truck Box, Innerside, Aluminum, 56-1/4"W, Black, 4.1 cu. ft. (Discontinued)

  • Mfr # 174-5-01
  • Zoro # G4203875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
174-5-01
Zoro #
G4203875
UPC #
783965026574
Country of Origin
United States

Dimensions

Width
16-1/4"
Height
13-1/2"
Length
56-1/4"
Overall Height
13 1/4 in
Overall Depth
16 1/4 in
Overall Width
56 1/4 in
Body Thickness
16 ga

Details

Color
Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
4.1 cu. ft.
Includes
(2) Keys
Mounting Type
Lowside
Lid Type
Non-Adjustable
Gauge
16 ga
Locking System
Automotive Dual-Stage Rotary
Features
1-Touch Latch Mechanism and Trademarked Red Pushbutton, Automotive Style Latching System, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Gloss Color
Storage Capacity
4.1 cu ft
Lid Style
Single Lid
Mounting Style
Bolt-On and Clamp-On
Weather Resistant
Yes
Item
Side-Mount Truck Box
Cover Material
Aluminum
Latch Mechanism
Push Button
Lid Hinge
Yes
Lid Material
Aluminum
Latch Type
Push Button
Resistance Properties
Weather-Resistant
Lock Type
Keyed
Mount Type
Bolt, Clamp

Description

Side-Mount Truck Box, Black, Single Lid, Overall Width 56 1/4 in, Overall Depth 16 1/4 in, Overall Height 13 1/4 in, Storage Capacity 4.1 cu ft, 16 ga Gauge, Mounting Style Bolt-On and Clamp-On, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.