This item is Discontinued.

Weather Guard Weather Guard WEA216-3 70.5 in. All Purpose Aluminum 3 Cross Member Van Rack; White WEA216-3

Weather Guard WEA216-3 70.5 in. All Purpose Aluminum 3 Cross Member Van Rack; White (Discontinued)

  • Mfr # WEA216-3
  • Zoro # G304061865
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WEA216-3
Zoro #
G304061865
UPC #
783965016469
Country of Origin
China

Description

All-Purpose Racks create a space to carry long equipment. Model 216-3 is a 3-cross member rack for Full-Size vans. Stainless steel hardware and a Brite White ARMOR-TUFPowder Coat finish help protect against time and weather.

Features
  • Fits vans with rain gutters including Chevy Express, GMC Savana, and Ford E-series^Stainless steel hardware stands tough against time and weather^Additional Cross Members can be added for longer material and ladders^cloth hook and eye straps assist in securing your ladder for transport^Anti-wear protection on cross members protect ladders and building materials during transport^Brite White Powder Coat finish
Specifications
  • Color: White
  • Vehicle Type: Full
  • Vehicle Year: 2000 and newer
  • Mounting Method: Gutter
  • Powder Coat Finish: Yes
  • Approx. Cu. Ft. Per Unit: 3.4
  • Material: Steel
  • Vehicle Brand, Model: GM, Ford E-Series
  • Size: 70-1/2" H x 8" W in.
  • Weight: 63

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.