Zoro Homepage

White Steel Shelf Door

  • Mfr # 9504-3-01

  • Zoro # G0669229


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Overall Height
10 1/2 in
Includes
Mounting Hardware
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9504-3-01
Zoro #
G0669229
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/2 in
Overall Width
38 1/2 in
Overall Length
1 in

Details

Color
White
Material
Steel
Item
Shelf Door
Includes
Mounting Hardware
Product Type
Shelf Door
Compatible with Manufacturer Model Number
9603-3-01, 9704-3-02
Features
(6) Mounting Spaces for Shelf-to-Shelf Spacing, Armor Tuf Powder Coat Finish, Locks Keyed Alike, Mounts to Pre-Punched Holes
Compatible with Series
Ford E-Transit
Compatible Product Type
Van Shelving
Compatible Manufacturer Part Number
9603-3-01, 9704-3-02
Compatible Manufacturer Model Number
9603-3-01, 9704-3-02
Compatible with Manufacturer Model No.
9603-3-01, 9704-3-02
Compatible with Mfr. Model No.
9603-3-01, 9704-3-02
For Use with Mfr Model Number
9603-3-01, 9704-3-02
For Use With Mfr. Model Number
9603-3-01, 9704-3-02
Compatible Pump Manufacturer Part Number
9603-3-01, 9704-3-02
Compatible Mfr. Model Number
9603-3-01, 9704-3-02

Description

Shelf Door, Steel Material, White Color, (6) Mounting Spaces for Shelf-to-Shelf Spacing, Armor Tuf Powder Coat Finish, Locks Keyed Alike, Mounts to Pre-Punched Holes, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.