This item is Discontinued.

Weather Max Mist, Knitted Mesh, 1 Yard L, 61 in W WEATH3D468

Mist, Knitted Mesh, 1 Yard L, 61 in W (Discontinued)

  • Mfr # WEATH3D468
  • Zoro # G115446257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEATH3D468
Zoro #
G115446257
UPC #
628911231964
Country of Origin
United States

Dimensions

Size
By the Yard
Width
61 in
Length
1 Yard

Details

Color
Gray
Material
Mesh
UV Resistance
Colorfastness to Light AATCC 16 - Grade 5
Cold Crack
-40°C

Description

Order qty is in Yard increments.


  • • WeatherMAX 3D offers enhanced UV protection, water resistance, breathability and will form to fit any outdoor canvas imaginable. WeatherMAX 3D is ideal for yacht sun shades, protective engine or seat covers or any application that demands outdoor durability and elasticity.
  • • Fabric Type: 100% Solution-Dyed SaturaMAX
  • • It is sold by the yard in a convenient 61 inch / 156 cm width and is always shipped rolled, never folded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.