Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 3/8" Brass 90 Degree Elbow

  • Mfr # 402X6X2

  • Zoro # G8632486


product price: $9.15
/ea

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
90 Degrees Elbow
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402X6X2
Zoro #
G8632486
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
5/8"-18
Overall Length
1 5/32 in
Hex Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
90 Degrees Elbow
Standards
ASA, ASME, MS, SAE, UL Listed
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
MNPT x Tube
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
2000 psi
Compliance
DOT, SAE
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
65 Degrees F
Application
Hydraulics
Fitting Material
Brass
Resistance Properties
Vibration-Resistant
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Material Grade
CA360
Flare Angle
45 Degrees
Maximum Operating Pressure
2,000 psi
Fitting Side A Connection Type
Inverted Flare
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
65 Degrees F
Product Type
Flared Fitting Adapter
For Media Type
Gases
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
2,000 psi
Fitting Side 2 Connection Type
MNPT

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 3/4 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASA, ASME, MS, SAE, UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.