Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x 5/16" Brass 90 Degree Elbow

  • Mfr # 402X5

  • Zoro # G7484531


product price: $6.65
/ea

Key Features

Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
90 Degrees Elbow
Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402X5
Zoro #
G7484531
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
5/16 in
Overall Length
1 in
Fitting Thread Size
1/2"-20
Hex Size
19/32 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Flared Fitting Elbow
Tube Fitting Material
Brass
Flare Type
Inverted
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
MNPT x Tube
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
2000 psi
Compliance
DOT, SAE
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ASA, ASME, MS, SAE, UL Listed
Basic Pipe Fitting Shape
Elbow
Minimum Operating Temperature
65 Degrees F
Resistance Properties
Vibration-Resistant
Application
Hydraulics
Flare Angle
45 Degrees
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Maximum Operating Pressure
2,000 psi
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Inverted Flare
Maximum Operating Temperature
250 Degrees F
Material Grade
CA360
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
250 Degrees F
Product Type
Flared Fitting Adapter
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter
For Media Type
Gases
Operating Pressure - Maximum
2,000 psi
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
MNPT

Description

Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Hydraulics, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Thread Size 1/2 In.-20, Hex Size 19/32 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 in, Specific Fitting Shape 90 Degrees Elbow, Standards ASA, ASME, MS, SAE, UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.