Cap, Carbon Steel, Compression 1/2 in
Mfr # 7129X08
Zoro # G903576470
product price: $3.39
/eaKey Features
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
SAE 080112
Finish
Dura-Kote
Application
Hydraulics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7129X08
Zoro #
G903576470
UPC #
-
Country of Origin
China
Dimensions
Fitting Tube Size Outer Diameter
1/2 in
Fitting Thread Size
3/4"-16
Details
Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
SAE 080112
Finish
Dura-Kote
Application
Hydraulics
Maximum Operating Pressure
4,500 psi
Maximum Operating Temperature
450 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Series
7000 SERIES EMERTO
Compatible Fitting Brands
Air-Way, Ferulok(R)
Fitting Material
Carbon Steel
Finish/Coating
Dura-Kote
System of Measurement
Imperial
Fitting Shape
Cap
Material Grade
12L14, 12L15
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
4,500 psi
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Oils
Description
Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Dura-Kote, Fitting Material Carbon Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 12L14, 12L15, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Fitting Thread Size 3/4 In.-16, Series 7000 SERIES EMERTO, Standards SAE 080112
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.