Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Carbon Steel, Compression 1 in

  • Mfr # 7129X16

  • Zoro # G903576395


product price: $15.69
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Finish
Dura-Kote
Standards
SAE 080112
Fitting Tube Size Outer Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7129X16
Zoro #
G903576395
UPC #
-
Country of Origin
China

Dimensions

Fitting Tube Size Outer Diameter
1 in
Fitting Thread Size
1 5/16"-12

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Finish
Dura-Kote
Standards
SAE 080112
Compatible Fitting Brands
Air-Way, Ferulok(R)
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Carbon Steel
Finish/Coating
Dura-Kote
Series
7000 SERIES EMERTO
Maximum Operating Pressure
2,500 psi
Application
Hydraulics
Maximum Operating Temperature
450 Degrees F
System of Measurement
Imperial
Fitting Shape
Cap
For Media Type
Oils
Material Grade
12L14, 12L15
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
2,500 psi

Description

Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Finish/Coating Dura-Kote, Fitting Material Carbon Steel, Fitting Tube Size Outer Diameter 1 in, Material Grade 12L14, 12L15, Maximum Operating Pressure 2,500 psi, Maximum Operating Temperature 450 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Fitting Thread Size 1 5/16 In.-12, Series 7000 SERIES EMERTO, Standards SAE 080112

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.