Compression Union 1/8In, 0062X02
Mfr # 62X2
Zoro # G3564359
product price: $5.69
/eaKey Features
Fitting Shape
Straight
Fitting Material
Brass
Standards
SAE
Specific Fitting Shape
Straight Connector
Overall Length
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62X2
Zoro #
G3564359
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Details
Item
Compression Fitting Union
Fitting Shape
Straight
Fitting Material
Brass
Standards
SAE
Specific Fitting Shape
Straight Connector
Connector Type
Coupling
Operating Temperature - Maximum
220 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
System of Measurement
Imperial
For Media Type
Air
Description
Compression Fitting Union, Fitting Material Brass, Material Grade CA360, Overall Length 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.