Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Union 3/16In, 0062X03

  • Mfr # 62X3

  • Zoro # G3564368


product price: $5.69
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Brass
Standards
SAE
Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62X3
Zoro #
G3564368
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Side A Tube Outer Diameter
1/8 in
Overall Length
3/4 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in

Details

Item
Compression Fitting Union
Fitting Shape
Straight
Fitting Material
Brass
Standards
SAE
Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
System of Measurement
Imperial
For Media Type
Air
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Coupling
Operating Temperature - Maximum
220 Degrees F
Material Grade
CA360

Description

Compression Fitting Union, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade CA360, Overall Length 3/4 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.