Zoro Homepage

Strt, Steel, Comp. 5/8 in, FNPT 3/4 in

  • Mfr # 7255X10X08

  • Zoro # G103575846


product price: $7.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Size
1/2 in
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 3/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X10X08
Zoro #
G103575846
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Hex Size
1 3/25 in
Overall Length
1 3/4 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size A
7/8-14
Thread Size B
1/2-14
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
7/8-14
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 2
1/2-14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.