Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 1" I.D., 1-5/16", M, JIC
Mfr # 16E-516
Zoro # G3012138
product price:Â
$
53.75
/ea
Key Features
Fitting Size
1-5/16 in x 1 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16E-516
- Zoro #
- G3012138
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1-5/16 in x 1 in
- Hydraulic Fitting Thread Size
- 1-5/16"-12
- Length (In.)
- 2.83
- Hose Dash Size
- 16
- For Hose Dash Size
- -16
- Hose Fitting A Size
- 1 5/16 in
- Thread Size
- 1 5/16"-12
- Hose Fitting B Size
- 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series S-TW; SC-TW, For Hose I.D. 1 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J516