Drain Cock, Brass, MNPT, 1/4 In
Mfr # 6D910
Zoro # G2996217
product price: $4.95
/eaKey Features
Pipe Size - Valves
1/4 in
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
0 Degrees to 200 Degrees F
Handle Material
Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6D910
Zoro #
G2996217
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Valves
1/4 in
Hex Size
9/16"
Overall Height
1 in
Pipe Size
1/4"
Details
Item
Drain Cock
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
0 Degrees to 200 Degrees F
Handle Material
Zinc Plated Steel
Max. Pressure
200 psi
Seat Position
External
Body Style
Inline
Handle Type
Wing
Body Material
Brass
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure
200 psi
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 200 psi, Pipe Size 1/4 in, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 200 Degrees F, Body Style Inline, Overall Height 1 in, Seat Position External, Connection Type MNPT, Handle Material Zinc-Plated Steel, Hex Size 9/16 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.