Zoro Homepage

Elbow, Steel, Comp. 1 in, ORB 1 5/8 in

  • Mfr # 7515X16X16

  • Zoro # G203575272


product price: $26.59
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Hex Size
1 31/100 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X16X16
Zoro #
G203575272
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 31/100 in
Overall Length
1 23/32 in
Thread Size A
1 5/16-12
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Pipe Size
1 5/16 in
Thread Size B
1 5/16-12
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 5/16 in
Thread Size 2
1 5/16-12
Thread Size 1
1 5/16-12

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,400 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1 5/16 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.