Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 1 1/2 in, MNPT 2 in

  • Mfr # 7405X24X24

  • Zoro # G403575607


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
1 87/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Fitting Side B Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X24X24
Zoro #
G403575607
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 87/100 in
Fitting Side B Pipe Size
1 1/2 in
Overall Length
2 1/32 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Thread Size B
1 1/2-11 1/2
Thread Size A
1 7/8-12
Thread Size 1
1 7/8-12
Fitting Side 2 Pipe Size
1 1/2 in
Thread Size 2
1 1/2-11 1/2
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Fitting Material
Steel
Series
Ermeto Flareless
Application
Hydraulics
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Finish/Coating
Zinc Trivalent
Maximum Operating Pressure
2,000 psi
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Fitting Side A Connection Type
Compression
Color
Clear
Compatible Fitting Brands
Air-Way, Parker
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Operating Pressure - Maximum
2,000 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1 1/2 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.