Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 1 in, MNPT 1 1/4 in

  • Mfr # 7405X16X16

  • Zoro # G903575503


product price: $19.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Hex Size
1 31/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X16X16
Zoro #
G903575503
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 31/100 in
Overall Length
1 23/32 in
Thread Size A
1 5/16-12
Fitting Side B Pipe Size
1 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size B
1-11 1/2
Thread Size 1
1 5/16-12
Fitting Side 2 Pipe Size
1 in
Thread Size 2
1-11 1/2
Fitting Side 1 Tube Outer Diameter
1 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
System of Measurement
Imperial
Compatible Fitting Brands
Air-Way, Parker
Minimum Operating Temperature
-30 Degrees F
Fitting Side B Connection Type
MNPT
Color
Clear
Maximum Operating Pressure
2,400 psi
Application
Hydraulics
Series
Ermeto Flareless
Maximum Operating Temperature
450 Degrees F
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Trivalent
Fitting Material
Steel
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,400 psi
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,400 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.