Zoro Homepage

Elbow, Steel, Comp. 1/2 in, FNPT 1/2 in

  • Mfr # 7455X08X08

  • Zoro # G803575399


product price: $12.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Pipe Size
1/2 in
Hex Size
1 3/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455X08X08
Zoro #
G803575399
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Hex Size
1 3/50 in
Thread Size B
1/2-14
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Overall Length
1 11/32 in
Thread Size 1
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Series
Ermeto Flareless
System of Measurement
Imperial
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Compression
Color
Clear
Maximum Operating Pressure
4,500 psi
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Fitting Material
Steel
Application
Hydraulics
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Fuels, Oils
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
4,500 psi
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.