Zoro Homepage

Elbow, Steel, Comp. 1/2 in, MNPT 1/2 in

  • Mfr # 7355X08X08

  • Zoro # G603575391


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Specific Fitting Shape
45 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
87/100 in
Thread Size A
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7355X08X08
Zoro #
G603575391
UPC #
-
Country of Origin
China

Dimensions

Hex Size
87/100 in
Thread Size A
3/4-16
Overall Length
1 7/16 in
Thread Size B
1/2-14
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/2-14
Thread Size 1
3/4-16

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Compatible Fitting Brands
Air-Way, Parker
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
System of Measurement
Imperial
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
4,500 psi
Color
Clear
Fitting Material
Steel
Finish/Coating
Zinc Trivalent
Application
Hydraulics
Fitting Shape
45 Degrees Elbow
Connector Type
Coupling
Operating Pressure - Maximum
4,500 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Fitting Side 2 Connection Type
MNPT
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.