Zoro Homepage

Elbow, Steel, Comp. 1/2 in, MNPT 3/8 in

  • Mfr # 7405X08X04

  • Zoro # G103575334


product price: $7.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Hex Size
3/4 in
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X08X04
Zoro #
G103575334
UPC #
-
Country of Origin
China

Dimensions

Hex Size
3/4 in
Pipe Size
1/4 in
Thread Size B
1/4-18
Thread Size A
3/4-16
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/4 in
Overall Length
1 1/4 in
Thread Size 1
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.