Elbow, Steel, Comp. 1/4 in, MNPT 1/4 in
Mfr # 7355X04X02
Zoro # G103575228
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Specific Fitting Shape
45 Degrees Elbow Adapter
Hex Size
43/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Series
Ermeto Flareless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7355X04X02
Zoro #
G103575228
UPC #
-
Country of Origin
China
Dimensions
Hex Size
43/100 in
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
29/32 in
Thread Size A
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Thread Size 1
7/16-20
Description
Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 29/32 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Air-Way, Parker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.