Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 1/4 in, ORB 9/16 in

  • Mfr # 7515X04X04

  • Zoro # G803575870


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Pipe Size
7/16 in
Hex Size
43/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X04X04
Zoro #
G803575870
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
7/16 in
Hex Size
43/100 in
Fitting Side B Pipe Size
7/16 in
Thread Size B
7/16-20
Thread Size A
7/16-20
Overall Length
7/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Thread Size 2
7/16-20
Fitting Side 2 Pipe Size
7/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Application
Hydraulics
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Parker
Fitting Side B Connection Type
MORB
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-30 Degrees F
Series
Ermeto Flareless
Maximum Operating Pressure
5,250 psi
Color
Clear
Fitting Side A Connection Type
Compression
Finish/Coating
Zinc Trivalent
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
5,250 psi
Fitting Side 2 Connection Type
ORB
For Media Type
Air, Fuels, Oils
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 7/16 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.