Zoro Homepage

Elbow, Steel, Comp. 2 in, FNPT 1/8 in

  • Mfr # 7405X32X32

  • Zoro # G403575546


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
2 1/2 in
Finish
Zinc Trivalent
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X32X32
Zoro #
G403575546
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2 1/2 in
Thread Size B
2-11 1/2
Thread Size A
2 1/2-12
Overall Length
2 7/16 in
Fitting Side B Pipe Size
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Pipe Size
2 in
Thread Size 1
2 1/2-12
Thread Size 2
2-11 1/2

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Application
Hydraulics
Fitting Material
Steel
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Color
Clear
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
1,800 psi
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Pressure - Maximum
1,800 psi
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Fitting Side 2 Connection Type
MNPT
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 1,800 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 2 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.