Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 3/16 in, MNPT 1/8 in

  • Mfr # 7405X03X02

  • Zoro # G003575274


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
43/100 in
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X03X02
Zoro #
G003575274
UPC #
-
Country of Origin
China

Dimensions

Hex Size
43/100 in
Pipe Size
1/8 in
Thread Size B
1/8-27
Fitting Side B Pipe Size
1/8 in
Overall Length
27/32 in
Fitting Side A Tube Outer Diameter
3/16 in
Thread Size A
3/8-24
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27
Thread Size 1
3/8-24
Fitting Side 1 Tube Outer Diameter
3/16 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish/Coating
Zinc Trivalent
Series
Ermeto Flareless
System of Measurement
Imperial
Application
Hydraulics
Fitting Material
Steel
Color
Clear
Fitting Side B Connection Type
MNPT
Compatible Fitting Brands
Air-Way, Parker
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
6,000 psi
Maximum Operating Temperature
450 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Fuels, Oils
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
6,000 psi
Operating Temperature - Maximum
450 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade 1045, 12L14, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 27/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.