Zoro Homepage

Elbow, Steel, Comp. 3/4 in, Comp. 7/8 in

  • Mfr # 7505X12X12

  • Zoro # G803575375


product price: $18.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 3/50 in
Fitting Side B Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505X12X12
Zoro #
G803575375
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 3/50 in
Thread Size B
1 1/16-12
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
1 19/32 in
Fitting Side B Tube Outer Diameter
3/4 in
Thread Size A
1 1/16-12
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
1 1/16-12
Thread Size 1
1 1/16-12

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side B Connection Type
Compression
Finish/Coating
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Series
Ermeto Flareless
Fitting Material
Steel
Maximum Operating Pressure
3,250 psi
Color
Clear
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Fitting Side A Connection Type
Compression
Application
Hydraulics
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Fuels, Oils
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling
Operating Pressure - Maximum
3,250 psi
Fitting Side 2 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.