Zoro Homepage

Elbow, Steel, Comp. 3/4 in, FNPT 1 in

  • Mfr # 7455X12X12

  • Zoro # G503575460


product price: $18.89
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Hex Size
1 31/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7455X12X12
Zoro #
G503575460
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 31/100 in
Overall Length
1 19/32 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size B
3/4-14
Fitting Side B Pipe Size
3/4 in
Thread Size A
1 1/16-12
Thread Size 2
3/4-14
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 1
1 1/16-12

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Material
Steel
Maximum Operating Pressure
3,250 psi
Fitting Side B Connection Type
FNPT
Color
Clear
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Minimum Operating Temperature
-30 Degrees F
Series
Ermeto Flareless
Maximum Operating Temperature
450 Degrees F
Application
Hydraulics
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,250 psi
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.