Zoro Homepage

Elbow, Steel, Comp. 3/8 in, ORB 3/4 in

  • Mfr # 7515X06X06

  • Zoro # G003575847


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Pipe Size
9/16 in
Finish
Zinc Trivalent
Hex Size
14/25 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X06X06
Zoro #
G003575847
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
9/16 in
Hex Size
14/25 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
9/16 in
Thread Size A
9/16-18
Thread Size B
9/16-18
Overall Length
1 1/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-18
Fitting Side 2 Pipe Size
9/16 in
Thread Size 2
9/16-18

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Material
Steel
Maximum Operating Pressure
5,000 psi
Finish/Coating
Zinc Trivalent
Series
Ermeto Flareless
Fitting Side B Connection Type
MORB
Color
Clear
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Application
Hydraulics
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-30 Degrees F
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
5,000 psi
Fitting Side 2 Connection Type
ORB
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Fuels, Oils
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 9/16 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.