Zoro Homepage

Elbow, Steel, Comp. 5/16 in, MNPT 1/4 in

  • Mfr # 7405X05X02

  • Zoro # G503575286


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Pipe Size
1/8 in
Hex Size
14/25 in
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X05X02
Zoro #
G503575286
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Hex Size
14/25 in
Overall Length
15/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side B Pipe Size
1/8 in
Thread Size A
1/2-20
Thread Size B
1/8-27
Thread Size 1
1/2-20
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5/16 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Application
Hydraulics
Series
Ermeto Flareless
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Pressure
5,250 psi
Fitting Material
Steel
Color
Clear
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
450 Degrees F
For Media Type
Air, Fuels, Oils
Operating Pressure - Maximum
5,250 psi
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.