Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp. 7/8 in, Comp. 1 in

  • Mfr # 7505X14X14

  • Zoro # G903575466


product price: $30.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent
Hex Size
1 31/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505X14X14
Zoro #
G903575466
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 31/100 in
Thread Size B
1 3/16-12
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
1 21/32 in
Fitting Side B Tube Outer Diameter
7/8 in
Thread Size A
1 3/16-12
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Thread Size 1
1 3/16-12
Thread Size 2
1 3/16-12

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Fitting Side A Connection Type
Compression
Fitting Material
Steel
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Application
Hydraulics
Series
Ermeto Flareless
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Pressure
2,500 psi
Color
Clear
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
2,500 psi
Operating Temperature - Maximum
450 Degrees F
Connector Type
Coupling
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Fuels, Oils
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.