Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Steel, Comp.1/4in, Comp.5/16in

  • Mfr # 7505X04X04

  • Zoro # G603575490


product price: $6.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
43/100 in
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505X04X04
Zoro #
G603575490
UPC #
-
Country of Origin
China

Dimensions

Hex Size
43/100 in
Overall Length
7/8 in
Thread Size B
7/16-20
Thread Size A
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
Fitting Material
Steel
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
5,250 psi
Compatible Fitting Brands
Air-Way, Parker
Color
Clear
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Application
Hydraulics
Finish/Coating
Zinc Trivalent
Fitting Side B Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Fuels, Oils
Operating Temperature - Minimum
-30 Degrees F
Connector Type
Coupling
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
5,250 psi
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.