Ferrule, Steel, 1 1/4 in
Mfr # 7165X20
Zoro # G303575295
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Series
7000 Series Ermeto
Compatible Fitting Brands
Air-Way, Ferulok(R)
Finish/Coating
Zinc Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X20
Zoro #
G303575295
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9/32 in
Compatible Tube Outer Diameter
1 1/4 in
Details
Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Series
7000 Series Ermeto
Compatible Fitting Brands
Air-Way, Ferulok(R)
Finish/Coating
Zinc Trivalent
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
System of Measurement
Imperial
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
1,800 psi
Fitting Material
Steel
Fitting Shape
Ferrule
Material Grade
12L14, 12L15
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
1,800 psi
Description
Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 1,800 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 9/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 1 1/4 in, Series 7000 Series Ermeto, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.