Zoro Homepage

Ferrule, Steel, 1/2 in

  • Mfr # 7165AX08

  • Zoro # G403576543


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Maximum Operating Pressure
4,500 psi
System of Measurement
Imperial
Compatible Tube Outer Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165AX08
Zoro #
G403576543
UPC #
-
Country of Origin
China

Dimensions

Compatible Tube Outer Diameter
1/2 in
Overall Length
7/16 in

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Maximum Operating Pressure
4,500 psi
System of Measurement
Imperial
Series
7000 Series Ermeto
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Air-Way, Ferulok(R)
Color
Clear
Fitting Shape
Ferrule
Material Grade
12L14, 12L15
Operating Pressure - Maximum
4,500 psi
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 1/2 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.